Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM890 Series, 9.80mm Depth of Cut
Mfr # VSM890D250Z05S075SN12
Zoro # G3788265
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series VSM890
- Overall Length 40.00mm
- Depth of Cut 9.80mm
- Material - Machining High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM890D250Z05S075SN12
- Zoro # G3788265
- UPC # 4061779075312
- Country of Origin India
- Category Indexable End Mills
Dimensions
Overall Length | 40.00mm |
Depth of Cut | 9.80mm |
Insert Size | 120408 |
Arbor Dia. | 3/4 in |
Hub Outside Dia. | 1-3/4 in |
Description
Indexable Face Mill, Arbor Dia. 3/4 in, Depth of Cut 9.80mm, ANSI Code VSM890D250Z05S075SN12, Compatible Hardware Anti-Seize Lubricant, Insert Screw M4x0.7 x 10 IP15, Spare Part S446, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Wheel Marking & Depth Gauge - 34-707 (34-707)
- AMPCO SAFETY TOOLS Fixed Spanner Wrench, L 9-3/4 in. (7418)
- LARSEN SUPPLY CO Larsen Supply 225154 0.75 ft. x 1429 in. non-Stick Thread Tape - Blue (225154)
- GEARWRENCH 3/4" 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench (85964)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- Widia End Mills