Shop All Exchangeable Milling Heads
Widia
Indexable Face Mill,
Mfr # VSM490D100Z08S32XN15
Zoro # G3935773
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Material - Machining High Speed Steel
- Features Effective Internal Coolant Feature, Precisely Reaching the Cutting Edge, Stepless Solution, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes
- Overall Length 50.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM490D100Z08S32XN15
- Zoro # G3935773
- UPC # 4050841618922
- Country of Origin Germany
- Category Exchangeable Milling Heads
Dimensions
Overall Length | 50.00mm |
Details
Item | Indexable Face Mill |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Features | Effective Internal Coolant Feature, Precisely Reaching the Cutting Edge, Stepless Solution, Strong Concept to Run up to 15mm (0.590 in) Depth of Cut, Superior Wall and Surface Finish Capabilities, True 90 Degrees to Run Precise Applications in Multiple Axial Passes |
Description
Indexable Face Mill, Coolant Fed Coolant Through, Material - Machining High Speed Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4" Cradle-Style Angle Drill Press Vise (11754)
- GREENLEE Hole Saw Set, 4-1/2 in Dia, Variable Pitch (834)
- MITUTOYO Gage Block, 1/8" L, 3/8" H, Steel, ASME AS-1 (611165-541)
- SPEEDAIRE Air Gun, Hand Held, Black, PVC (22YK82)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- FEIN Cutter (64301005010)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- FEIN Cutter (64301006010)
- Widia Exchangeable Milling Heads