Shop All Exchangeable Milling Heads
Widia
Indexable Face Mill, VSM490-15
Mfr # VSM490D250Z06S075XN15
Zoro # G3934881
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Material - Machining High Speed Steel
- Features Superior Wall and Surface Finish Capabilities
- Overall Length 40.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM490D250Z06S075XN15
- Zoro # G3934881
- UPC # 4050841620024
- Country of Origin Germany
- Category Exchangeable Milling Heads
Dimensions
Overall Length | 40.00mm |
Details
Item | Indexable Face Mill |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Features | Superior Wall and Surface Finish Capabilities |
Description
Indexable Face Mill, Coolant Fed Coolant Through, Material - Machining High Speed Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12" Classic Tinner (48-22-4002)
- SPEEDAIRE Nibbler, 2600 SPM, 21.2 CFM, For 18 Ga (3CRJ8)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #5 (45675)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- WIDIA Indexable Face Mill, (VSM490D100Z08S32XN15)
- FEIN Cutter (64301006010)
- FEIN Cutter (64301001010)
- ERICKSON Shell Mill Holder, BT40, 1 (BT40SA100400)
- FEIN Cutter (64301003010)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- Widia Indexable Tools