Shop All Exchangeable Milling Heads
Widia
Indexable Face Mill, VSM490-15
Mfr # VSM490D063Z07S22XN15
Zoro # G3935030
product price: $899.99
/ea
Free Shipping & Returns
$899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Overall Length 40.00mm
- Material - Machining High Speed Steel
- Features Superior Wall and Surface Finish Capabilities
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM490D063Z07S22XN15
- Zoro # G3935030
- UPC # 4050841618700
- Country of Origin Germany
- Category Exchangeable Milling Heads
Dimensions
Overall Length | 40.00mm |
Details
Item | Indexable Face Mill |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Features | Superior Wall and Surface Finish Capabilities |
Description
Indexable Face Mill, Coolant Fed Coolant Through, Material - Machining High Speed Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500005)
- LENOX SAW HOLE 6"" BIMETAL (2059707)
- MITUTOYO Point Micrometer, 0 to 1", 15 Deg Carbide (112-189)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (39927CLB144420)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- FEIN Cutter (64301006010)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- FEIN Cutter (64301003010)
- Widia Indexable Tools