Shop All Exchangeable Milling Heads
Widia
Indexable Face Mill, VSM490-15
Mfr # VSM490D050Z06S22XN15
Zoro # G3935870
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Features Superior Wall and Surface Finish Capabilities
- Material - Machining High Speed Steel
- Overall Length 40.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM490D050Z06S22XN15
- Zoro # G3935870
- UPC # 4050841618489
- Country of Origin Germany
- Category Exchangeable Milling Heads
Dimensions
Overall Length | 40.00mm |
Details
Item | Indexable Face Mill |
Coolant Fed | Coolant Through |
Features | Superior Wall and Surface Finish Capabilities |
Material - Machining | High Speed Steel |
Description
Indexable Face Mill, Coolant Fed Coolant Through, Material - Machining High Speed Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON #2 Phillips High-Torque Screwdriver (DHP31002)
- DEWALT Drill Bit, Carbide, DI+, 5/8 In. (00410SD-PWR)
- DRILL AMERICA HSS Spiral Point Tap, 3/8"-16, 3 Flutes (T/A57176)
- WHEELER-REX 1/2" Drive Deep Socket SAE 5 Pieces 15/16 in to 1 1/4 in , Zinc Plated (961)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- FEIN Cutter (64301001010)
- FEIN Cutter (64301003010)
- Widia Indexable Tools