Shop All Exchangeable Milling Heads
Widia
Indexable Face Mill, VSM490-15
Mfr # VSM490D050Z05S22XN15
Zoro # G3935003
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Features Superior Wall and Surface Finish Capabilities
- Material - Machining High Speed Steel
- Overall Length 40.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM490D050Z05S22XN15
- Zoro # G3935003
- UPC # 4050841618373
- Country of Origin Germany
- Category Exchangeable Milling Heads
Dimensions
Overall Length | 40.00mm |
Details
Item | Indexable Face Mill |
Coolant Fed | Coolant Through |
Features | Superior Wall and Surface Finish Capabilities |
Material - Machining | High Speed Steel |
Description
Indexable Face Mill, Coolant Fed Coolant Through, Material - Machining High Speed Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K7 Carving Knife with Straight Edge Carving Blade (16007IND)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M10 Thread Size, 2-1/4" Dia., Plastic (GNH6-HEX5SA----)
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- GARDNER BENDER Long Nose Wire Strippers, Curved Handle (GBP-60N)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D250Z06S075XN15)
- WIDIA Indexable Face Mill, VSM490-15 (VSM490D040Z04S16XN15)
- WIDIA Indexable Insert Drill, 3/4", TCF (TCF0688R3SLR075B)
- FEIN Cutter (64301005010)
- ERICKSON Shell Mill Holder, HSK125A, 32.00mm (HSK125ASMC32070M)
- ERICKSON Shell Mill Holder, HSK125A, 22.00mm (HSK125ASMC22050M)
- FEIN Cutter (64301001010)
- Widia Exchangeable Milling Heads