Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM17 Series, High Speed Steel, 16.20mm Depth of Cut
Mfr # VSM17D040Z04S16XD17
Zoro # G3790882
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM17
- Overall Length 40.00mm
- Depth of Cut 16.20mm
- Material - Machining High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM17D040Z04S16XD17
- Zoro # G3790882
- UPC # 4056544117724
- Country of Origin Bulgaria
- Category Indexable End Mills
Dimensions
Overall Length | 40.00mm |
Depth of Cut | 16.20mm |
Insert Size | 1704 |
Arbor Dia. | 16.00mm |
Hub Outside Dia. | 37.00mm |
Details
Item | Indexable Profiling End Mill |
Series | VSM17 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Rake | -6.9 Degrees Radial, 8.5 Degrees Axial |
ISO Number | VSM17D040Z04S16XD17 |
ANSI Code | VSM17D040Z04S16XD17 |
Features | Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 90 Degrees Capability |
Max. Speed | 29,800 RPM |
Coolant Fed | Coolant Through |
Compatible Hardware | Cylindrical Screw DIN912 M8x25, Insert Screw M4x0.7 x 8.4 T15, SHCS with Coolant Groove, Torx Wrench TX15 |
Side Cutting Edge Angle | 90 Degrees |
Insert Holding Type | Screw |
Cutting Application | Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End |
Number of Inserts | 4 |
Insert Style | XD.T PE R |
Description
Indexable Profiling End Mill, Depth of Cut 16.20mm, Overall Length 40.00mm, ANSI Code VSM17D040Z04S16XD17, Compatible Hardware Cylindrical Screw DIN912 M8x25, Insert Screw M4x0.7 x 8.4 T15, SHCS with Coolant Groove, Torx Wrench TX15, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 11/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL73)
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool (53513-TiN)
- STARRETT Radius Gage (167-3/16)
- KRAFT TOOL Blue Steel Edger w/Plas, 6" x 6" 1/2"R (CF577P)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- Widia End Mills