Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM17 Series, 3" Max Cut Dia, 0.6260 in Depth of Cut
Mfr # VSM17D300Z06S100XD17
Zoro # G3780775
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM17
- Cutting Dia. 3"
- Overall Length 1-3/4 in
- Number of Inserts Required 6
- Depth of Cut 0.6260 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VSM17D300Z06S100XD17
- Zoro # G3780775
- UPC # 4056544114426
- Country of Origin Bulgaria
- Category Indexable End Mills
Dimensions
Cutting Dia. | 3" |
Overall Length | 1-3/4 in |
Depth of Cut | 0.6260 in |
Insert Size | 1704 |
Shank Dia. | 1 in |
Min. Cutting Dia. | 3 in |
Max. Cutting Dia. | 3 in |
Arbor Dia. | 1" |
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Shank Dia. 1 in, Overall Length 1 3/4 in, ANSI Code VSM17D300Z06S100XD17, Compatible Hardware Insert Screw M4x0.7 x 8.4 T15, Torx Wrench TX15, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12" L x Demolition Cutting Fine Finish Saw Blade, 12"x80TPI, PK2 (P128080PP)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Plug Hand Tap (T/AP4X.7)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 3/8-24 UNF (174529)
- COILHOSE PNEUMATICS $TYPHOON PLUS BLOW GUN (AMATYP-2505-DL)
- WIDIA Cutter, Mill, VXF-16 D2.50 Z5 In Shell (VXF250Z05S100XE16)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Face Mill, VSM11 Series, High Speed Steel, 11.32mm Depth of Cut (VSM11D050Z08S022XD11)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (DCLNR 20-4D)
- Widia End Mills