Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM11 Series, High Speed Steel, 11.32mm Depth of Cut
Mfr # VSM11D125Z011S040XD11
Zoro # G3799465
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM11
- Overall Length 63.00mm
- Depth of Cut 11.32mm
- Material - Machining High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VSM11D125Z011S040XD11
- Zoro # G3799465
- UPC # 4050839637256
- Country of Origin Bulgaria
- Category Indexable End Mills
Dimensions
Overall Length | 63.00mm |
Depth of Cut | 11.32mm |
Insert Size | 110408 |
Arbor Dia. | 40.00mm |
Hub Outside Dia. | 80.00mm |
Details
Item | Indexable Profiling End Mill |
Series | VSM11 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Insert Shape | 75 Degrees Parallelogram |
Rake | -2.767 Degrees Radial, 12 Degrees Axial |
Insert Holding Type | Screw |
Max. Speed | 12,100 RPM |
Cutting Application | Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End |
Coolant Fed | Coolant Through |
Features | Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 90 Degrees Capability |
ISO Number | VSM11D125Z011S040XD11 |
ANSI Code | VSM11D125Z011S040XD11 |
Insert Style | XD.T PD R |
Side Cutting Edge Angle | 90 Degrees |
Compatible Hardware | Coolant Screw Assembly M20, Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8 |
Description
Indexable Profiling End Mill, Depth of Cut 11.32mm, Overall Length 63.00mm, ANSI Code VSM11D125Z011S040XD11, Compatible Hardware Coolant Screw Assembly M20, Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Rotary Coax Stripper, 3 Blade Model (200-081)
- SATA Metric Combination Wrench Set, 6 Pc. (ST09018G)
- HHIP 5/8-11 X 6" T-Slot Bolt (3900-1284)
- DEWALT 1/4" x 4" x 6" High Impact Carbide SDS+(Bulk-25) (DW5517B25)
- WIDIA Cutter, Mill, VXF-16 D2.50 Z5 In Shell (VXF250Z05S100XE16)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 4.50mm Depth of Cut (M1200D200Z05S075HN09)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- MAPAL 90MM END MILL (30714644/5546352 HSK-A63 E0600520)
- Widia End Mills