Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM11 Series, High Speed Steel, 11.32mm Depth of Cut
Mfr # VSM11D050Z08S022XD11
Zoro # G3785370
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM11
- Overall Length 40.00mm
- Depth of Cut 11.32mm
- Material - Machining High Speed Steel
- Insert Size 110408
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VSM11D050Z08S022XD11
- Zoro # G3785370
- UPC # 4050839636693
- Country of Origin Bulgaria
- Category Indexable End Mills
Dimensions
Overall Length | 40.00mm |
Depth of Cut | 11.32mm |
Insert Size | 110408 |
Arbor Dia. | 22.00mm |
Hub Outside Dia. | 44.00mm |
Details
Item | Indexable Profiling End Mill |
Series | VSM11 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Insert Shape | 75 Degrees Parallelogram |
Rake | -5.017 Degrees Radial, 12 Degrees Axial |
ANSI Code | VSM11D050Z08S022XD11 |
Number of Inserts | 8 |
Insert Style | XD.T PD R |
Features | Effective Internal Coolant Feature, Increased Ramping Capability, Precisely Reaching the Cutting Edge, Superior Wall and Surface Finish Capabilities, True 90 Degrees Capability |
Coolant Fed | Coolant Through |
Max. Speed | 19,900 RPM |
ISO Number | VSM11D050Z08S022XD11 |
Cutting Application | Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End |
Side Cutting Edge Angle | 90 Degrees |
Compatible Hardware | Coolant Screw, Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8 |
Insert Holding Type | Screw |
Description
Indexable Profiling End Mill, Depth of Cut 11.32mm, Overall Length 40.00mm, ANSI Code VSM11D050Z08S022XD11, Compatible Hardware Coolant Screw, Insert Screw M2.5x0.45 x 5.9 T8, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth 100mm Z-series (3725ZS-72T)
- IGAGING Tire Tread Depth Gauge, 32nd Reading - 35-32ND (35-32ND)
- INSIZE Digital Caliper, SS, 0-35-6"/9-150mm Range (1176-150)
- STEELMAN 3/4" (20mm) Belt Sander (1620)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 4.50mm Depth of Cut (M1200D200Z05S075HN09)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- Widia Indexable End Mills