Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM11 Series, 2" Max Cut Dia, 0.4460 in Depth of Cut
Mfr # VSM11D200Z08S075XD11
Zoro # G3803263
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM11
- Cutting Dia. 2"
- Overall Length 1.5750 in
- Number of Inserts Required 8
- Depth of Cut 0.4460 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VSM11D200Z08S075XD11
- Zoro # G3803263
- UPC # 4050839637577
- Country of Origin Bulgaria
- Category Indexable End Mills
Dimensions
Cutting Dia. | 2" |
Overall Length | 1.5750 in |
Depth of Cut | 0.4460 in |
Shank Dia. | 3/4 in |
Insert Size | 110408 |
Min. Cutting Dia. | 2 in |
Max. Cutting Dia. | 2 in |
Arbor Dia. | 3/4" |
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Shank Dia. 3/4 in, Overall Length 1.5750 in, ANSI Code VSM11D200Z08S075XD11, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M2.5x0.45 x 5.9 T8, Screw 3/8 In.-24 x 1 in Coolant G, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pin and Clip Set, PK5 (34780)
- WESTWARD 3/4 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (5MX80)
- WESTWARD Putty Knife/Scraper Set, 1-1/2, 3" W, 2 Pc. (13A687)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017UM)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Cutter, Mill, VXF-16 D2.50 Z5 In Shell (VXF250Z05S100XE16)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- OSG Indexable Profiling End Mill (7800901)
- Widia Indexable End Mills