Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM11 Series, 2" Max Cut Dia, 0.4460 in Depth of Cut
Mfr # VSM11D200Z05S075XD11
Zoro # G3802240
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM11
- Cutting Dia. 2"
- Overall Length 1.5750 in
- Number of Inserts Required 5
- Depth of Cut 0.4460 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # VSM11D200Z05S075XD11
- Zoro # G3802240
- UPC # 4050839637492
- Country of Origin Bulgaria
- Category Indexable End Mills
Dimensions
Cutting Dia. | 2" |
Overall Length | 1.5750 in |
Depth of Cut | 0.4460 in |
Shank Dia. | 3/4 in |
Insert Size | 110408 |
Min. Cutting Dia. | 2 in |
Max. Cutting Dia. | 2 in |
Arbor Dia. | 3/4" |
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Shank Dia. 3/4 in, Overall Length 1.5750 in, ANSI Code VSM11D200Z05S075XD11, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M2.5x0.45 x 5.9 T8, Screw 3/8 In.-24 x 1 in Coolant G, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Snap Ring Pliers, 0 deg. (PL-1629)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 3/8 In x 3 In Overall Length (C44674)
- MITUTOYO Ring Gage, 1.4" (177-185)
- TEKTON Hex x 4" Screwdriver 4mm 4 in. Round (DHX21040)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Cutter, Mill, VXF-16 D2.50 Z5 In Shell (VXF250Z05S100XE16)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC (DDJNR 12-4B)
- Widia End Mills