Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM11 Series, 1.5000" Max Cut Dia, 0.4490 in Depth of Cut
Mfr # VSM11D150Z04S075XD11
Zoro # G3783085
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM11
- Cutting Dia. 1.5000"
- Overall Length 1.5750 in
- Number of Inserts Required 4
- Depth of Cut 0.4490 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM11D150Z04S075XD11
- Zoro # G3783085
- UPC # 4050839637331
- Country of Origin Bulgaria
- Category Indexable End Mills
Dimensions
Cutting Dia. | 1.5000" |
Overall Length | 1.5750 in |
Depth of Cut | 0.4490 in |
Shank Dia. | 3/4 in |
Insert Size | 110408 |
Min. Cutting Dia. | 1-1/2 in |
Max. Cutting Dia. | 1 1/2 in |
Arbor Dia. | 3/4" |
Description
Indexable Face Mill, Max. Cutting Dia. 1 1/2 in, Shank Dia. 3/4 in, Overall Length 1.5750 in, ANSI Code VSM11D150Z04S075XD11, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M2.5x0.45 x 5.9 T8, Screw 3/8 In.-24 x 1 in Coolant G, Coolant Fed Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (511604)
- BON TOOL Bon 11-250 Tool Bag, 20" Cotton Canvas (11-250)
- SUPERIOR TOOL Plumbers Puller Kit (3875)
- MILWAUKEE TOOL SDS+ CORE 4-3/8"X2" (48-20-5255)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- KYOCERA End Mills, 0.7500 dia. (MEC0750S7505211T)
- Widia End Mills