Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM11 Series, 11.40mm Depth of Cut
Mfr # VSM11D150Z06S075XD11
Zoro # G3803114
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM11
- Overall Length 40.00mm
- Depth of Cut 11.40mm
- Material - Machining High Speed Steel
- Insert Size 110408
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM11D150Z06S075XD11
- Zoro # G3803114
- UPC # 4050839637416
- Country of Origin Bulgaria
- Category Indexable End Mills
Dimensions
Overall Length | 40.00mm |
Depth of Cut | 11.40mm |
Insert Size | 110408 |
Hub Outside Dia. | 36.07mm |
Arbor Dia. | 3/4 in |
Description
Indexable Face Mill, Arbor Dia. 3/4 in, Depth of Cut 11.40mm, ANSI Code VSM11D150Z06S075XD11, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M2.5x0.45 x 5.9 T8, Screw 3/8 In.-24 x 1 in LG Coolant G, Torx Wrench TX8, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 37 Piece Stubby Screwdriver Kit, 2X Faster, Magnetic 1 Set (DD65907)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (40L573)
- PALMGREN Dual Cross Slide Table, 6 x 10 In (9636103)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A289)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Cutter, Mill, VXF-16 D2.50 Z5 In Shell (VXF250Z05S100XE16)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- KYOCERA End Mill, Kyocera MEW 1250W125104T, 1.2500" Dia (MEW1250W125104T)
- Widia Indexable End Mills