Shop All Indexable End Mills
Widia
Indexable Face Mill, VHSC Series, High Speed Steel, 16.00mm Depth of Cut
Mfr # VHSC063Z04S22XD16
Zoro # G3792264
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VHSC
- Overall Length 45.00mm
- Depth of Cut 16.00mm
- Material - Machining High Speed Steel
- Insert Size 16M508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VHSC063Z04S22XD16
- Zoro # G3792264
- UPC # 4059782463288
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 45.00mm |
Depth of Cut | 16.00mm |
Insert Size | 16M508 |
Arbor Dia. | 22.00mm |
Hub Outside Dia. | 50.00mm |
Details
Item | Indexable Profiling End Mill |
Series | VHSC |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Insert Shape | 89.27 Degrees Parallelogram |
Rake | -6.3 Degrees Radial, 7 Degrees Axial |
ISO Number | VHSC063Z04S22XD16 |
Max. Speed | 26,000 RPM |
Compatible Hardware | DP5009A, Torx Plus Drive Wrench |
Insert Holding Type | Screw |
Number of Inserts | 4 |
ANSI Code | VHSC063Z04S22XD16 |
Cutting Application | Face Milling, Helical Milling, Inclined Square End Mill, Pocketing, Ramping: Blank, Side and Face Milling |
Coolant Fed | Coolant Through |
Features | Consistant Axial Gage Length with Insert Nose Radii From 0.008 in (0.2mm) up to 0.236 in (6mm), Only One Cutter Body Style to Load Inserts with Nose Radii from 0.008 in (0.2mm) up to 0.236 in (6mm), Productivity Booster up to 525inÂł/min (8600cmÂł/min) MRR at Machining Aluminum Components |
Insert Style | XDET FRALP |
Description
Indexable Profiling End Mill, Depth of Cut 16.00mm, Overall Length 45.00mm, ANSI Code VHSC063Z04S22XD16, Compatible Hardware DP5009A, Torx Plus Drive Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Inclined Square End Mill, Pocketing, Ramping: Blank, Side and Face Milling
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/8" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2223IR)
- CHICAGO PNEUMATIC Reciprocating Air Saw, Heavy, 10,000 spm (CP7901)
- K-TOOL INTERNATIONAL Socket Extension, 1/2"Dr, 5" (KTI-23005)
- VEGA Phillips 3 Insert Bit x 1-1/4" - 5/16 H (230P3F)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- TUNGALOY End Mill, EPAV06U0.37C0.37R01L (6733152)
- Widia End Mills