Shop All Indexable End Mills
Widia
Indexable Face Mill, VHSC Series, 16.00mm Depth of Cut
Mfr # VHSC200Z04S075XD16
Zoro # G3786244
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series VHSC
- Overall Length 40.00mm
- Depth of Cut 16.00mm
- Material - Machining High Speed Steel
- Insert Size 16M508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VHSC200Z04S075XD16
- Zoro # G3786244
- UPC # 4059782470330
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Overall Length | 40.00mm |
Depth of Cut | 16.00mm |
Insert Size | 16M508 |
Arbor Dia. | 3/4 in |
Hub Outside Dia. | 45.00mm |
Details
Item | Indexable Face Mill |
Series | VHSC |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Number of Flutes | 4 |
Type | Face Mill |
Insert Shape | 89.27 Degrees Parallelogram |
Rake | -7.9 Degrees Radial, 7 Degrees Axial |
Insert Style | XDET FRALP |
Insert Holding Type | Screw |
Features | Consistant Axial Gage Length with Insert Nose Radii From 0.008 in (0.2mm) up to 0.236 in (6mm), Only One Cutter Body Style to Load Inserts with Nose Radii from 0.008 in (0.2mm) up to 0.236 in (6mm), Productivity Booster up to 525in³/min (8600cm³/min) MRR at Machining Aluminum Components |
Number of Inserts | 4 |
Cutting Application | Face Milling, Helical Milling, Inclined Square End Mill, Pocketing, Ramping: Blank, Side and Face Milling |
ISO Number | VHSC200Z04S075XD16 |
Max. Speed | 30,000 RPM |
ANSI Code | VHSC200Z04S075XD16 |
Compatible Hardware | DP5009A, Torx Plus Drive Wrench |
Coolant Fed | Coolant Through |
Material | High Speed Steel |
Description
Indexable Face Mill, Arbor Dia. 3/4 in, Depth of Cut 16.00mm, ANSI Code VHSC200Z04S075XD16, Compatible Hardware DP5009A, Torx Plus Drive Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Helical Milling, Inclined Square End Mill, Pocketing, Ramping: Blank, Side and Face Milling
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Readout Lathe Kit, 110V, 8 x 40In (64PKA039A)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 23/64 (C18449)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371L)
- INGERSOLL-RAND P", 0.4" x 0.1" x 0.1 (WF171-32)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- ULTRA-DEX USA Indexable Profiling End Mill, 5/8", PHC (DCLNR 20-4D)
- Widia End Mills