Shop All Indexable Milling Cutters
Widia
Indexable Face Mill, M4000
Mfr # M4000D600Z08ADJ
Zoro # G3929823
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series M4000
- Depth of Cut 63.00mm
- Number of Inserts 8
- Arbor Dia. 2"
- Overall Length 63.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M4000D600Z08ADJ
- Zoro # G3929823
- UPC # 4021169604515
- Country of Origin India
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 63.00mm |
Arbor Dia. | 2" |
Overall Length | 63.00mm |
Hub Outside Dia. | 137.00mm |
Details
Item | Indexable Face Mill |
Series | M4000 |
Number of Inserts | 8 |
Cutting Direction | Right Hand |
Number of Inserts Required | 8 |
Features | Easy Change of Cartridges with Different Insert Styles and Lead Angles, Easy Runout Adjustment, Quick Cartridge Stop Feature, Roughing and Finishing with a Single Tool |
Insert Holding Type | Screw |
Cutting Application | Face Milling, Side and Face Milling |
ANSI Code | M4000D600Z08ADJ |
ISO Number | M4000D600Z08ADJ |
Coolant Fed | Non-Coolant Through |
Compatible Hardware | Cylindrical Screw DIN912 M8x25, Mfr. No. 12748600900 Screw, Wedge M700/M400 K-9469 |
Max. Speed | 1800 rpm |
Description
Indexable Face Mill, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
- WILLIAMS Williams Striking Wrench, 1-1/4" (SFH-1808W)
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS0614BF15)
- DRILLCO 1-1/8 in. PADDLE BITS - 1950E (195E208)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HHIP 12P 7 20 Degree Gear Cutter (2040-1278)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- HHIP 10P 3 145 Degree Gear Cutter (2041-1038)
- WALTER Walter - MININOVEX (F4042.UB19.051.Z03.15)
- WALTER Walter - Cartridge (Boring) (FR737C-5)
- Widia Indexable Milling Cutters