Shop All Indexable Milling Cutters
Widia
Indexable Face Mill, M4000
Mfr # M4000D315Z22ADJ
Zoro # G3930934
product price: $2,783.99
/ea
Free Shipping & Returns
$2,783.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series M4000
- Depth of Cut 80.00mm
- Number of Inserts 22
- Arbor Dia. 60.00mm
- Overall Length 80.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M4000D315Z22ADJ
- Zoro # G3930934
- UPC # 4021169604034
- Country of Origin India
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 80.00mm |
Arbor Dia. | 60.00mm |
Overall Length | 80.00mm |
Hub Outside Dia. | 293.00mm |
Details
Item | Indexable Face Mill |
Series | M4000 |
Number of Inserts | 22 |
Number of Inserts Required | 22 |
Cutting Direction | Right Hand |
Cutting Application | Face Milling, Side and Face Milling |
Insert Holding Type | Screw |
ISO Number | M4000D315Z22ADJ |
Features | Easy Change of Cartridges with Different Insert Styles and Lead Angles, Easy Runout Adjustment, Quick Cartridge Stop Feature, Roughing and Finishing with a Single Tool |
ANSI Code | M4000D315Z22ADJ |
Compatible Hardware | Cylindrical Screw DIN912 M8x25, Mfr. No. 12748600900 Screw, Wedge M700/M400 K-9469 |
Coolant Fed | Non-Coolant Through |
Max. Speed | 1000 rpm |
Description
Indexable Face Mill, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Knife Joint Drywall 5Inch Flex (01090)
- ZORO SELECT Drill Bushing, Type SF, Drill Size F (SFT2812HJ)
- FORNEY 10 x 0.12 in. Metal Type Chop Saw Blade (2407666)
- SITEGEAR Belt, 10-Pocket Carpenter's Top Grain Leather Nail and Tool Bag W/ Belt, Leather (51-10113-TSB)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- HARVEY TOOL 0.2500 in. 1/4 Shank dia x 40° included Carbide Pyramid Point Engraver (834020)
- HARVEY TOOL 0.4950 in. dia. x7/8 Reach Carbide Single Form AMCE #7/8-6 ACME Thread Milling Cutter, 6 Flutes (736985)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- WALTER Cartridge (F2010 System), FR752M (FR752M)
- QIC TOOLS 4in Spoilboard, Fly Cutter 3/4in SH (IR1.400.34)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- Widia Indexable Milling Cutters