Shop All Indexable Milling Cutters
Widia
Indexable Face Mill, M4000
Mfr # M4000D160Z12ADJ
Zoro # G3934032
product price: $1,228.99
/ea
Free Shipping & Returns
$1,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M4000
- Depth of Cut 63.00mm
- Number of Inserts 12
- Arbor Dia. 40.00mm
- Number of Inserts Required 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M4000D160Z12ADJ
- Zoro # G3934032
- UPC # 4021169604348
- Country of Origin India
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 63.00mm |
Arbor Dia. | 40.00mm |
Overall Length | 63.00mm |
Hub Outside Dia. | 137.00mm |
Details
Item | Indexable Face Mill |
Series | M4000 |
Number of Inserts | 12 |
Number of Inserts Required | 12 |
Cutting Direction | Right Hand |
Compatible Hardware | Cylindrical Screw DIN912 M8x25, Mfr. No. 12748600900 Screw, Wedge M700/M400 K-9469 |
ISO Number | M4000D160Z12ADJ |
Insert Holding Type | Screw |
ANSI Code | M4000D160Z12ADJ |
Cutting Application | Face Milling, Side and Face Milling |
Coolant Fed | Non-Coolant Through |
Features | Easy Change of Cartridges with Different Insert Styles and Lead Angles, Easy Runout Adjustment, Quick Cartridge Stop Feature, Roughing and Finishing with a Single Tool |
Max. Speed | 1800 rpm |
Description
Indexable Face Mill, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" Half Round File - Second Cut (11030)
- URREA 14 MM Full polished 12-point combination wrench (1214M)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (912MG)
- DYNAMIC Tools 3/4" Drive Chrome Extension, 16" Long (D019016)
- WALTER Walter - Ramping Cutter (M2331-050-H80F-04-15-MA)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.B22.050.Z07.08)
- WALTER Walter - Shoulder Milling Cutter (M5130.026-W26-05-05)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- HHIP 20P 5 145 Degree Gear Cutter (2041-2051)
- WALTER Walter - Cartridge (Boring) (FR738P-5)
- Widia Milling Cutters