Shop All Indexable Milling Cutters
Widia
Indexable Face Mill, M4000
Mfr # M4000D160Z08ADJ
Zoro # G3930575
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M4000
- Depth of Cut 63.00mm
- Number of Inserts 8
- Arbor Dia. 40.00mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M4000D160Z08ADJ
- Zoro # G3930575
- UPC # 4021169606878
- Country of Origin India
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 63.00mm |
Arbor Dia. | 40.00mm |
Overall Length | 63.00mm |
Hub Outside Dia. | 137.00mm |
Details
Item | Indexable Face Mill |
Series | M4000 |
Number of Inserts | 8 |
Cutting Direction | Right Hand |
Number of Inserts Required | 8 |
ISO Number | M4000D160Z08ADJ |
Cutting Application | Face Milling, Side and Face Milling |
Features | Easy Change of Cartridges with Different Insert Styles and Lead Angles, Easy Runout Adjustment, Quick Cartridge Stop Feature, Roughing and Finishing with a Single Tool |
ANSI Code | M4000D160Z08ADJ |
Coolant Fed | Non-Coolant Through |
Insert Holding Type | Screw |
Compatible Hardware | Cylindrical Screw DIN912 M8x25, Mfr. No. 12748600900 Screw, Wedge M700/M400 K-9469 |
Max. Speed | 1800 rpm |
Description
Indexable Face Mill, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shoe Pin (44-60-1635)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 300 ft. of 3/16" Rod (15-316-300)
- REGAL CUTTING TOOLS M20 x 1.5 Hand Tap D3 4 Flt Bottom (020431AS)
- GEDORE Rectangular Bit Holder, 1/4" Size (7812-10)
- WALTER Indexable Face Mill, 2" Cutter Dia, 6 Inserts, 0.3940 in Cut Depth, F4042R Series (F4042R.UB19.051.Z06.10)
- HHIP 12P 1 145 Degree Gear Cutter (2041-1210)
- HHIP 16P 8 145 Degree Gear Cutter (2041-1688)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide Coated (TM-250-18X)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- Widia Indexable Milling Cutters