Shop All Indexable Milling Cutters
Widia
Indexable Face Mill, M4000
Mfr # M4000D125Z08ADJ
Zoro # G3933481
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series M4000
- Depth of Cut 68.00mm
- Number of Inserts 8
- Arbor Dia. 40.00mm
- Number of Inserts Required 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M4000D125Z08ADJ
- Zoro # G3933481
- UPC # 4021169604409
- Country of Origin India
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 68.00mm |
Arbor Dia. | 40.00mm |
Overall Length | 68.00mm |
Hub Outside Dia. | 108.00mm |
Details
Item | Indexable Face Mill |
Series | M4000 |
Number of Inserts | 8 |
Number of Inserts Required | 8 |
Cutting Direction | Right Hand |
Compatible Hardware | Cylindrical Screw DIN912 M8x25, Mfr. No. 12748600900 Screw, Wedge M700/M400 K-9469 |
Coolant Fed | Non-Coolant Through |
Cutting Application | Face Milling, Side and Face Milling |
Insert Holding Type | Screw |
ISO Number | M4000D125Z08ADJ |
ANSI Code | M4000D125Z08ADJ |
Features | Easy Change of Cartridges with Different Insert Styles and Lead Angles, Easy Runout Adjustment, Quick Cartridge Stop Feature, Roughing and Finishing with a Single Tool |
Max. Speed | 2000 rpm |
Description
Indexable Face Mill, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7705)
- OSG Spiral Point Tap, Plug 3 Flutes (1651502508)
- BON TOOL Bon 28-141 Shovel, Round Point Closed Back 47" St Wood Handle (28-141)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #1 (46671)
- HHIP 16P 8 20 Degree Gear Cutter (2040-1682)
- WALTER Walter - Cartridge (Boring) (EB347.WC04)
- FREUD Backcutter for 2+2 Advncd Cutter Design (UP231-IC)
- WALTER Indexable Profiling End Mill, 4 Inserts, 0.197 in Cut Depth (F2334R.UZ31.031.Z04.05)
- HHIP 12P 4 20 Degree Gear Cutter (2040-1245)
- SUMITOMO WEZ21250M16Z5 (2900W6F)
- HHIP 12P 1 145 Degree Gear Cutter (2041-1210)
- Widia Milling Cutters