Shop All Indexable Milling Cutters
Widia
Indexable Face Mill, M4000
Mfr # M4000D125Z06ADJ
Zoro # G3933560
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M4000
- Depth of Cut 68.00mm
- Number of Inserts 6
- Arbor Dia. 40.00mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M4000D125Z06ADJ
- Zoro # G3933560
- UPC # 4021169604454
- Country of Origin India
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 68.00mm |
Arbor Dia. | 40.00mm |
Overall Length | 68.00mm |
Hub Outside Dia. | 108.00mm |
Details
Item | Indexable Face Mill |
Series | M4000 |
Number of Inserts | 6 |
Cutting Direction | Right Hand |
Number of Inserts Required | 6 |
Compatible Hardware | Cylindrical Screw DIN912 M8x25, Mfr. No. 12748600900 Screw, Wedge M700/M400 K-9469 |
ISO Number | M4000D125Z06ADJ |
Cutting Application | Face Milling, Side and Face Milling |
Coolant Fed | Non-Coolant Through |
ANSI Code | M4000D125Z06ADJ |
Features | Easy Change of Cartridges with Different Insert Styles and Lead Angles, Easy Runout Adjustment, Quick Cartridge Stop Feature, Roughing and Finishing with a Single Tool |
Insert Holding Type | Screw |
Max. Speed | 2000 rpm |
Description
Indexable Face Mill, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 4PC Combo Kit, M18 Vac, M18 5.0 (2695-24, 0880-20, 48-11-1850)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1100A-00-K)
- MILWAUKEE TOOL 3/8 in. Drive 6mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9076)
- GENERAL TOOLS Industrial Tweezers, Sharp Point, 4 1/2 In (401XX)
- WALTER Assembly Parts and Accessories, Cartridge for F2010, FR757M (FR757M)
- HHIP 20P 3 20 Degree Gear Cutter (2040-2137)
- WALTER Indexable Face Mill, 3" Cutter Dia, 7 Inserts, 10.00mm Cut Depth, F4048 Series (F4048.UB26.076.Z07.10)
- WALTER Indexable Face Mill, 4" Cutter Dia, 7 Inserts, 4.00mm Cut Depth, F4080 Series (F4080.UB38.102DC.Z07.04)
- HHIP 10P 3 145 Degree Gear Cutter (2041-1038)
- WALTER Indexable Face Mill, 1.606" Cutter Dia, 6 Inserts, 0.1970 in Cut Depth, F2334 Series (F2334.UB.051.Z06.05)
- FREUD Backcutter for 2+2 Advnc Cutter Design f (UC230-IC)
- Widia Milling Cutters