Shop All Indexable Milling Cutters
Widia
Indexable Face Mill, M4000
Mfr # M4000D1200Z22ADJ
Zoro # G3930602
product price: $2,783.99
/ea
Free Shipping & Returns
$2,783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M4000
- Depth of Cut 3.1500"
- Number of Inserts 22
- Arbor Dia. 2-1/2"
- Number of Inserts Required 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M4000D1200Z22ADJ
- Zoro # G3930602
- UPC # 4021169606779
- Country of Origin India
- Category Indexable Milling Cutters
Dimensions
Depth of Cut | 3.1500" |
Arbor Dia. | 2-1/2" |
Overall Length | 80.00mm |
Hub Outside Dia. | 286.00mm |
Details
Item | Indexable Face Mill |
Series | M4000 |
Number of Inserts | 22 |
Number of Inserts Required | 22 |
Cutting Direction | Right Hand |
Features | Easy Change of Cartridges with Different Insert Styles and Lead Angles, Easy Runout Adjustment, Quick Cartridge Stop Feature, Roughing and Finishing with a Single Tool |
Compatible Hardware | Cylindrical Screw DIN912 M8x25, Mfr. No. 12748600900 Screw, Wedge M700/M400 K-9469 |
ANSI Code | M4000D1200Z22ADJ |
Coolant Fed | Non-Coolant Through |
Cutting Application | Face Milling, Side and Face Milling |
ISO Number | M4000D1200Z22ADJ |
Insert Holding Type | Screw |
Max. Speed | 1000 rpm |
Description
Indexable Face Mill, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS MACHINERY Heavy-Duty 8 Ball Bearing Roller Stand (T2054)
- MILWAUKEE TOOL Air-Tip Low-Profile Pivoting Brush Tool (49-90-2027)
- DRILL AMERICA 2-3/8"-12 Carbon Steel Hex Die (DWTSH2-3/8-12)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Straight (C27137)
- WALTER Ball Nose Cutter F2239.N5.050.Z01.77 (F2239.N5.050.Z01.77)
- SOWA INDEXABLE CUTTING TOOLS HFNC09250HR6 212 Milling Cutter 6Flute (148798)
- QIC TOOLS 4in Spoilboard, Fly Cutter 3/4in SH (IR1.400.34)
- HHIP 10P 6 145 Degree Gear Cutter (2041-1061)
- HHIP 48P 4 145 Degree Gear Cutter (2041-4842)
- WALTER Walter - Shoulder Miling Cutter LN09 (F5041.UZ26.026.Z03.08)
- HHIP 20P 5 145 Degree Gear Cutter (2041-2051)
- Widia Milling Cutters