Shop All Indexable End Mills
Widia
Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut
Mfr # M370D52Z04WO12
Zoro # G3781399
Free Shipping & Returns
$585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M370
- Overall Length 50.00mm
- Depth of Cut 2.00mm
- Material - Machining High Speed Steel
- Insert Size 120713
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M370D52Z04WO12
- Zoro # G3781399
- UPC # 4050839378401
- Country of Origin Germany
- Category Indexable End Mills
Dimensions
Overall Length | 50.00mm |
Depth of Cut | 2.00mm |
Insert Size | 120713 |
Max. Cutting Dia. | 52.00mm |
Arbor Dia. | 22.00mm |
Hub Outside Dia. | 49.00mm |
Details
Item | Indexable Profiling End Mill |
Series | M370 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Rake | -11 Degrees Axial, 9 Degrees Radial |
Number of Inserts | 4 |
Coolant Fed | Coolant Through |
Features | Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges |
Insert Style | WOEJ R |
Insert Holding Type | Screw |
Cutting Application | 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End |
ANSI Code | M370D52Z04WO12 |
Max. Speed | 19,160 RPM |
Compatible Hardware | Coolant Screw, Insert Screw M4x0.7 x 11.5 IP15, Torx Plus Drive Wrench DT15IP |
ISO Number | M370D52Z04WO12 |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 52.00mm, Depth of Cut 2.00mm, Overall Length 50.00mm, ANSI Code M370D52Z04WO12, Compatible Hardware Coolant Screw, Insert Screw M4x0.7 x 11.5 IP15, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Small Canvas Tool Bag (657006000)
- DRILL AMERICA 7/8"-14 Carbon Steel Taper Hand Tap (DWTT7/8-14)
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp (53532)
- SPEEDAIRE Pistol Grip Air Gun, 18-3/8" Extension (52CF68)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (DDJNL 12-4B)
- Widia End Mills