Shop All Indexable End Mills
Widia
Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut
Mfr # M370D125Z07WO12
Zoro # G3800962
product price: $1,210.99
/ea
Free Shipping & Returns
$1,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M370
- Overall Length 63.00mm
- Depth of Cut 2.00mm
- Material - Machining High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M370D125Z07WO12
- Zoro # G3800962
- UPC # 4050839379125
- Country of Origin Germany
- Category Indexable End Mills
Dimensions
Overall Length | 63.00mm |
Depth of Cut | 2.00mm |
Insert Size | 120713 |
Max. Cutting Dia. | 125.00mm |
Arbor Dia. | 40.00mm |
Hub Outside Dia. | 90.00mm |
Details
Item | Indexable Profiling End Mill |
Series | M370 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Rake | -11 Degrees Axial, 9 Degrees Radial |
Features | Double-Sided, First Choice for Roughing Applications, High Metal Removal Rates, Six Cutting Edges |
Insert Style | WOEJ R |
Compatible Hardware | Coolant Screw Assembly M20, Insert Screw M4x0.7 x 11.5 IP15, Star Screw M20 x40, Torx Plus Drive Wrench DT15IP |
Coolant Fed | Coolant Through |
Cutting Application | 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End |
ISO Number | M370D125Z07WO12 |
ANSI Code | M370D125Z07WO12 |
Number of Inserts | 7 |
Max. Speed | 12,350 RPM |
Insert Holding Type | Screw |
Description
Indexable Profiling End Mill, Max. Cutting Dia. 125.00mm, Depth of Cut 2.00mm, Overall Length 63.00mm, ANSI Code M370D125Z07WO12, Compatible Hardware Coolant Screw Assembly M20, Insert Screw M4x0.7 x 11.5 IP15, Star Screw M20 x40, Torx Plus Drive Wrench DT15IP, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Plunge Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Roughing, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Sunex Tools Heavy Duty Air Die Grinder, 1/4" Air Inlet, 20000 RPM (PT2440)
- STARRETT Electronic Micrometer, 2 to 3", 0.00005 Res (3732XFL-3)
- KLEIN TOOLS Broad Bull Pin with Tether Hole, 1-1/16-Inch (3256TT)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36691 (36691)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- Widia Indexable End Mills