Shop All Indexable End Mills
Widia
Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut
Mfr # 12393040800
Zoro # G3803631
Free Shipping & Returns
$2,996.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series M300
- Overall Length 257.00mm
- Depth of Cut 112.00mm
- Material - Machining High Speed Steel
- Insert Size 160412
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 12393040800
- Zoro # G3803631
- UPC # 4021169169311
- Country of Origin Germany
- Category Indexable End Mills
Dimensions
Overall Length | 257.00mm |
Depth of Cut | 112.00mm |
Insert Size | 160412 |
Arbor Dia. | 2-3/4" |
Details
Item | Indexable Profiling End Mill |
Series | M300 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Insert Shape | 80 Degrees Parallelogram |
Rake | -6 Degrees Radial, 1 Degrees Axial |
Insert Holding Type | Screw |
Features | Excellent Selection of Grades and Geometries, Modular Tool Design, Strong Insert Providing High Reliability |
Cutting Application | Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End |
ANSI Code | 12393040800 |
Insert Style | XP |
Compatible Hardware | Insert Screw M3.5x0.6 x 11 T15, M300 Helical Mill D80 0 Z4, Torx Wrench |
Max. Speed | 10,360 RPM |
Coolant Fed | Coolant Through |
ISO Number | 12393040800 |
Description
Indexable Profiling End Mill, Depth of Cut 112.00mm, Overall Length 257.00mm, ANSI Code 12393040800, Compatible Hardware Insert Screw M3.5x0.6 x 11 T15, M300 Helical Mill D80 0 Z4, Torx Wrench, Coolant Fed Coolant Through, Cutting Application Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU HSS Drill Bit, 3/8", PK5 (01947)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (525632)
- CRESCENT 8" Wide Jaw Adjustable Wrench (ATWJ28VS)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-Q (54116)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Profiling End Mill, M100 Series, High Speed Steel, 0.1969 in Depth of Cut (M100D075Z02W100RD10L628)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- KYOCERA End Mills, 0.7500 dia. (MEC0750S7505211T)
- Widia End Mills