Shop All Indexable End Mills
Widia
Indexable Face Mill, M1200 Series, 4" Max Cut Dia, 4.50mm Depth of Cut
Mfr # M1200D400Z06S125HN09
Zoro # G3803029
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M1200
- Cutting Dia. 4"
- Overall Length 44.45mm
- Number of Inserts Required 6
- Depth of Cut 4.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M1200D400Z06S125HN09
- Zoro # G3803029
- UPC # 4021169689642
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 4" |
Overall Length | 44.45mm |
Depth of Cut | 4.50mm |
Shank Dia. | 1.2500" |
Insert Size | 0905 |
Arbor Dia. | 1-1/4 in |
Hub Outside Dia. | 69.15mm |
Max. Cutting Dia. | 112.58mm |
Description
Indexable Face Mill, Max. Cutting Dia. 112.58mm, Arbor Dia. 1-1/4 in, Depth of Cut 4.50mm, ANSI Code M1200D400Z06S125HN09, Compatible Hardware Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Side and Face Milling
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91420-10)
- BAHCO Bahco 6" One-Handed Mini Quick Clamp (QCG-150)
- DRILL AMERICA 29/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X29/64)
- BOSCH Switch (1617200066)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- PRECISION TWIST DRILL Shank End Mill, Bright, Plain, 1/2" (E33041/2)
- Widia End Mills