Shop All Indexable End Mills
Widia
Indexable Face Mill, M1200 Series, 3" Max Cut Dia, 4.50mm Depth of Cut
Mfr # M1200D300Z05S100HN09
Zoro # G3796029
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series M1200
- Cutting Dia. 3"
- Overall Length 44.45mm
- Number of Inserts Required 5
- Depth of Cut 4.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M1200D300Z05S100HN09
- Zoro # G3796029
- UPC # 4021169689697
- Country of Origin Germany
- Category Indexable End Mills
Dimensions
Cutting Dia. | 3" |
Overall Length | 44.45mm |
Depth of Cut | 4.50mm |
Shank Dia. | 1" |
Insert Size | 0905 |
Arbor Dia. | 1 in |
Max. Cutting Dia. | 87.20mm |
Hub Outside Dia. | 55.60mm |
Description
Indexable Face Mill, Max. Cutting Dia. 87.20mm, Arbor Dia. 1 in, Depth of Cut 4.50mm, ANSI Code M1200D300Z05S100HN09, Compatible Hardware 1/2 In.-20 UNF x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Side and Face Milling
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84467)
- KD TOOLS Female 1/4" x 3/8" M Adapter (81127)
- PROTO Combination Wrench, Head 1-3/16" (J3138)
- METABO Corded Die Grinder, 120V, Paddle Switch (GP 400)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- SUMITOMO WEZ Series Indexable Endmill 1in 2 Teeth (WEZ31000ELC02)
- Widia Indexable End Mills