Shop All Indexable End Mills
Widia
Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 4.50mm Depth of Cut
Mfr # M1200D200Z05S075HN09
Zoro # G3799179
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M1200
- Cutting Dia. 2"
- Overall Length 39.88mm
- Number of Inserts Required 5
- Depth of Cut 4.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M1200D200Z05S075HN09
- Zoro # G3799179
- UPC # 4021169653759
- Country of Origin Czechia
- Category Indexable End Mills
Dimensions
Cutting Dia. | 2" |
Overall Length | 39.88mm |
Depth of Cut | 4.50mm |
Shank Dia. | 0.7500" |
Insert Size | 0905 |
Max. Cutting Dia. | 61.80mm |
Hub Outside Dia. | 44.45mm |
Arbor Dia. | 3/4 in |
Description
Indexable Face Mill, Max. Cutting Dia. 61.80mm, Arbor Dia. 3/4 in, Depth of Cut 4.50mm, ANSI Code M1200D200Z05S075HN09, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Side and Face Milling
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Impact Socket Set, 1/2 in Drive Size, SAE, Black Oxide, 19-Piece (4PRC5)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313502)
- URREA 1" drive 6-point short impact socket 1-7/16" (10023)
- BON TOOL Vegas Groover, 60", Straight Bit 1/4" X 1 3/4" (22-383)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Face Mill, VSM11 Series, High Speed Steel, 11.32mm Depth of Cut (VSM11D050Z08S022XD11)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- OSG Indexable Profiling End Mill (7800900)
- Widia End Mills