Shop All Indexable End Mills
Widia
Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 4.50mm Depth of Cut
Mfr # M1200D200Z04S075HN09
Zoro # G3802834
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series M1200
- Cutting Dia. 2"
- Overall Length 39.88mm
- Number of Inserts Required 4
- Depth of Cut 4.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M1200D200Z04S075HN09
- Zoro # G3802834
- UPC # 4021169653803
- Country of Origin United States
- Category Indexable End Mills
Dimensions
Cutting Dia. | 2" |
Overall Length | 39.88mm |
Depth of Cut | 4.50mm |
Insert Size | 0905 |
Shank Dia. | 0.7500" |
Max. Cutting Dia. | 61.80mm |
Arbor Dia. | 3/4 in |
Hub Outside Dia. | 44.45mm |
Description
Indexable Face Mill, Max. Cutting Dia. 61.80mm, Arbor Dia. 3/4 in, Depth of Cut 4.50mm, ANSI Code M1200D200Z04S075HN09, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Side and Face Milling
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Combination Wrench 3/4-Inch (68418)
- KLEIN TOOLS 11/32-Inch Nut Driver 6-Inch Hollow Shaft (646-11/32)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 13/32 (47726)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points (40332)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Cutter, Mill, VXF-16 D2.50 Z5 In Shell (VXF250Z05S100XE16)
- WIDIA Indexable Face Mill, VSM11 Series, High Speed Steel, 11.32mm Depth of Cut (VSM11D050Z08S022XD11)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MVJNR 12-3B)
- Widia End Mills