Shop All Indexable End Mills
Widia
Indexable Face Mill, M1200 Series, 10" Max Cut Dia, 4.50mm Depth of Cut
Mfr # M1200D1000Z20S250HN09
Zoro # G3803799
product price: $2,410.99
/ea
Free Shipping & Returns
$2,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M1200
- Cutting Dia. 10"
- Overall Length 60.45mm
- Number of Inserts Required 20
- Depth of Cut 4.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M1200D1000Z20S250HN09
- Zoro # G3803799
- UPC # 4021169615535
- Country of Origin India
- Category Indexable End Mills
Dimensions
Cutting Dia. | 10" |
Overall Length | 60.45mm |
Depth of Cut | 4.50mm |
Insert Size | 0905 |
Arbor Dia. | 2-1/2 in |
Hub Outside Dia. | 180.85mm |
Max. Cutting Dia. | 264.99mm |
Description
Indexable Face Mill, Max. Cutting Dia. 264.99mm, Arbor Dia. 2-1/2 in, Depth of Cut 4.50mm, ANSI Code M1200D1000Z20S250HN09, Compatible Hardware Coolant Cap For D=10 in, Insert Screw M4x0.7 x 10 T15, Torx Driver, Coolant Fed Coolant Through, Cutting Application Side and Face Milling
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK STGHT JAW TNG&GRVE 6.5"" (426)
- MILWAUKEE TOOL 9" 5 TPI Sawzall Blades (5 Pk) (48-00-5036)
- PROTO Open End Wrench, 1/2 x 1/2 in., 15/75 Deg (J3332)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPTF (5TWX1)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- WIDIA Indexable Face Mill, VSM490-15 Series, 4" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D400Z08S150XN15)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- OSG Indexable Square Shoulder End Mill (7802850)
- Widia End Mills