Shop All Indexable End Mills
Widia
Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut
Mfr # M100D200Z05S075RD12
Zoro # G3796141
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M100
- Overall Length 1-5/8 in
- Depth of Cut 0.2362 in
- Material - Machining High Speed Steel
- Insert Size 1204
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M100D200Z05S075RD12
- Zoro # G3796141
- UPC # 4021169317460
- Country of Origin India
- Category Indexable End Mills
Dimensions
Overall Length | 1-5/8 in |
Depth of Cut | 0.2362 in |
Insert Size | 1204 |
Hub Outside Dia. | 1.7000 in |
Arbor Dia. | 3/4 in |
Max. Cutting Dia. | 2 in |
Details
Item | Indexable Face Mill |
Series | M100 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Number of Flutes | 5 |
Type | Face Mill |
Insert Shape | Round |
Features | Anti-Rotation Feature for Top Security |
Insert Style | RD |
Number of Inserts | 5 |
Max. Speed | 15,000 RPM |
Insert Holding Type | Screw |
Coolant Fed | Coolant Through |
ANSI Code | M100D200Z05S075RD12 |
ISO Number | M100D200Z05S075RD12 |
Compatible Hardware | 3/8"-24 x 1 in Socket Head Cap Screw, Insert Screw M3.5x0.6 x 8.9 T15, Screw 3/8"-24 x 1 in LG Coolant G, Torx Wrench |
Cutting Application | 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End |
Material | High Speed Steel |
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.2362 in, ANSI Code M100D200Z05S075RD12, Compatible Hardware 3/8 In.-24 x 1 in Socket Head Cap Screw, Insert Screw M3.5x0.6 x 8.9 T15, Screw 3/8 In.-24 x 1 in LG Coolant G, Torx Wrench, Coolant Fed Coolant Through, Cutting Application 3D Profiling, Face Milling, Helical Milling, Pocketing, Ramping: Blank, Side and Face Milling, Side/Shoulder Milling: Ball Nose, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38003)
- CRESCENT WISS 24" Folding Tool (WF24)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96045)
- PALMGREN 5" Standard Duty Multi-Jaw Rotating Vise with Swivel Base (9629503)
- WIDIA Cutter, Mill, VXF-16 D2.50 Z5 In Shell (VXF250Z05S100XE16)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- WIDIA Indexable Square Shoulder End Mill, VSM490-15 Series, 1" Max Cut Dia, 0.5910 in Depth of Cut (VSM490D100Z02C100XN15L800)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- WIDIA Indexable Face Mill, VSM11 Series, High Speed Steel, 11.32mm Depth of Cut (VSM11D050Z08S022XD11)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 12-4B)
- Widia Indexable End Mills