Shop All Indexable Boring Parts
Widia
Indexable Face Mill, 1205,
Mfr # M4000CA-SN12
Zoro # G3876431
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 6.30mm
- Number of Inserts Required 1
- Cutting Direction Right Hand
- ISO Number M4000CA-SN12
- Insert Style SNKT AZR MS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M4000CA-SN12
- Zoro # G3876431
- UPC # 4021169348525
- Country of Origin Bulgaria
- Category Indexable Boring Parts
Dimensions
Cutting Length | 6.30mm |
Insert Size | 1205 |
Shank Length | 20.00mm |
Overall Length | 47.00mm |
Depth of Cut | 6.30mm |
Details
Item | Indexable Face Mill |
Number of Inserts Required | 1 |
Cutting Direction | Right Hand |
ISO Number | M4000CA-SN12 |
Insert Style | SNKT AZR MS |
ANSI Code | M4000CA-SN12 |
Cutting Application | Face Milling, Side and Face Milling |
Series | M4000 |
Insert Holding Type | Screw |
Coolant Fed | Non-Coolant Through |
Compatible Hardware | Insert Screw M4.5x0.75 x 11 T20 |
Number of Inserts | 1 |
Description
Indexable Face Mill, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 36 in Power Mixer with Pail Saver Tip (TP03030)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 1 OD (QHC10-1/4)
- GATORBACK Tool Pouch, Drill Holster, 1250 Denier DuraTek Nylon (601)
- WESTWARD Aircraft Drill, 1/4x6 In, HSS, Blk Oxide (5TVJ4)
- WIDIA Cutting Tool (WGCSUN0338B 0)
- WIDIA Indexable Face Mill, 1504, (M4000CA-SP1504)
- NAREX Head Only For VHU-36 Boring & Facing Masterhead Set (300004)
- ULTRA-DEX USA Insert Screw, MTS-2, PK5 (MTS-2)
- KM SYSTEMS Insert, KM KM63UT CENTERLINE Tool CVW1 (KM63TSMCMNN12115)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- ULTRA-DEX USA Clamp, CM-121 (CM-121)
- Widia Indexable Tools