Shop All Indexable End Mills
Widia
Indexable Face Mill, VSM490-10 Series, 10.00mm Depth of Cut
Mfr # VSM490D400Z08S150XN10
Zoro # G3788405
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series VSM490-10
- Overall Length 2 in
- Depth of Cut 10.00mm
- Material - Machining High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # VSM490D400Z08S150XN10
- Zoro # G3788405
- UPC # 4059782467736
- Country of Origin Germany
- Category Indexable End Mills
Dimensions
Overall Length | 2 in |
Depth of Cut | 10.00mm |
Insert Size | 100408 |
Hub Outside Dia. | 85.85mm |
Arbor Dia. | 1-1/2 in |
Description
Indexable Face Mill, Arbor Dia. 1-1/2 in, Depth of Cut 10.00mm, ANSI Code VSM490D400Z08S150XN10, Compatible Hardware Anti-Seize Lubricant, Hardware Chave Torx DT-9IP, Insert Screw M3x0.5 x 7.2 IP9, Coolant Fed Coolant Through, Cutting Application Face Milling, Side and Face Milling, Side/Shoulder Milling: Square End, Slotting: Square End
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4-10, HSS TAPER TAPS - 2000 (20A148CT)
- BON TOOL Bon 86-100 Carpet Seam Roller, Single Star Wheel, 5" (86-100)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236H-T500)
- DEWALT TrackSaw(TM) Track Clamps (DWS5026)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut (VSM17D100Z02W100XD17)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- WIDIA Indexable Face Mill, M300 Series, High Speed Steel, 112.00mm Depth of Cut (12393040800)
- WIDIA Indexable Face Mill, M100 Series, 0.2362 in Depth of Cut (M100D200Z05S075RD12)
- WIDIA Cutter, Mill, VXF-16 D2.50 Z5 In Shell (VXF250Z05S100XE16)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- ULTRA-DEX USA Indexable Profiling End Mill, 25.00mm, PHC (MVJNR 16-3D)
- Widia Indexable End Mills