Shop All Indexable Boring Bars
Widia
Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape
Mfr # SCBIW625103R
Zoro # G3576944
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Shank Dia. 5/8 in
- Cutting Direction Right Hand
- Insert Shape Trigon
- Shank Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SCBIW625103R
- Zoro # G3576944
- UPC # 4021169385285
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 10 in |
Shank Dia. | 5/8 in |
Insert Size | 3251 |
Cutting Height | 0.0075 in |
Insert Cutting Edge Length | 6.52mm |
Min. Bore Dia. | 0.6730 in |
Shank Length | 8.8180 in |
Description
Indexable Boring Bar, Insert Shape Trigon, Overall Length 10 in, SCBIW625103R, 93 Degrees , 0.3450 in, T15 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1-7/64, Taper Shank Drill #3 M.T. Smaller (1450A207)
- J.W. WINCO GN565-26-M8-300-SW Cabinet U-Handle (26W300B79K)
- LFI Wedge Point Pry Bar, 60 in. L, HCS, Blue (LAF-18)
- KIPP Tension Lever, 1/2-13 Internal Thread, 15 Deg., Low Profile (K0114.3A52)
- WIDIA Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape (SSOI5001000250R)
- WIDIA Indexable Boring Bar, QSII5006251560R, 4 in L, High Speed Steel, Triangle Insert Shape (QSII5006251560R)
- WIDIA Indexable Boring Bar, A06MSCLPR2, 6 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A06MSCLPR2)
- WIDIA Indexable Thread Turning Tool Holder, 8 in L, Top Notch Insert Shape (A08NER1)
- WIDIA Indexable Thread Turning Tool Holder, 12 in L, Top Notch Insert Shape (A16NER3)
- WIDIA Indexable Boring Bar, SSBI75085R, 8 in L, High Speed Steel, Triangle Insert Shape (SSBI75085R)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500)
- Widia Indexable Tools