Shop All Indexable Boring Bars
Widia
Indexable Boring Bar, SCBI1000125R, 12 in L, Carbide, Triangle Insert Shape
Mfr # SCBI1000125R
Zoro # G3573060
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in
- Overall Length 12 in
- Cutting Direction Right Hand
- Insert Shape Triangle
- Shank Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # SCBI1000125R
- Zoro # G3573060
- UPC # 4021169385551
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1 in |
Overall Length | 12 in |
Insert Size | 3205 |
Cutting Height | 0.0075 in |
Shank Length | 10.6090 in |
Insert Cutting Edge Length | 16.50mm |
Min. Bore Dia. | 1.1000 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 12 in, SCBI1000125R, 95 Degrees , 0.5850 in, T10 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Torx(R) Socket SAE E-8 Tip, 1 7/32 in L (54TN30)
- PROTO 1 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (J5736)
- DEWALT Bi-Metal Hole Saws (DAH180016)
- SURTEK Metallic Folding Utility Knife (NF11)
- WIDIA Indexable Thread Turning Tool Holder, 14 in L, Top Notch Insert Shape (A20NEL3)
- WIDIA Indexable Boring Bar, QSII5006251560R, 4 in L, High Speed Steel, Triangle Insert Shape (QSII5006251560R)
- WIDIA Indexable Thread Turning Tool Holder, 8 in L, Top Notch Insert Shape (A08NER1)
- WIDIA Indexable Boring Bar, A10SSTFCR2, 10 in L, High Speed Steel, Triangle Insert Shape (A10SSTFCR2)
- WIDIA Indexable Thread Turning Tool Holder, 12 in L, Top Notch Insert Shape (A16NER3)
- WIDIA Indexable Boring Bar, SCBI75065L, 6 in L, Carbide, Triangle Insert Shape (SCBI75065L)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-600-16)
- Widia Indexable Boring Bars