Shop All Indexable Boring Bars
Widia
Indexable Boring Bar, S10BSCMCN06, 40.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # S10BSCMCN06
Zoro # G3575930
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40.00mm
- Shank Dia. 10.00mm
- Cutting Direction Neutral
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # S10BSCMCN06
- Zoro # G3575930
- UPC # 4021169277566
- Country of Origin Bulgaria
- Category Indexable Boring Bars
Dimensions
Overall Length | 40.00mm |
Shank Dia. | 10.00mm |
Insert Size | 0602 |
Insert Cutting Edge Length | 6.45mm |
Cutting Height | 7.00mm |
Details
Item | Indexable Boring Bar |
Cutting Direction | Neutral |
Insert Shape | 80 Degrees Diamond |
Shank Material | High Speed Steel |
ANSI Code | S10BSCMCN06 |
Rake | -7 Degrees Radial, 0 Degrees Axial |
Left/Right Hand | Neutral |
Type | Screw Clamping |
Lead Angle | 40 Degrees |
Approach Angle | 50 Degrees |
Insert Style | CC |
Coolant Fed | Non-Coolant Through |
Head Material | Steel |
Cutting Application | Boring |
ISO Number | S10BSCMCN06 |
Side Cutting Edge Angle | 40 Degrees |
Insert Holding Type | Screw On |
Measurement System | Metric |
Description
Indexable Boring Bar, Insert Shape 80 Degrees Diamond, Overall Length 40.00mm, S10BSCMCN06, 50 Degrees , Non-Coolant Through, Boring, Neutral
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 2-15/16in Size (J1294)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-636)
- GREENLEE 50244825 Lever Unit Assy, Ratchet (24482)
- MORSE 2-5/8" Bi-Metal Hole Saw (MHS42)
- WIDIA Indexable Boring Bar, QCBI50085R, 8 in L, Carbide, Triangle Insert Shape (QCBI50085R)
- WIDIA Indexable Boring Bar, E06MSCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (E06MSCLPR2)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- WIDIA Indexable Boring Bar, A12SSDUCR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12SSDUCR3)
- WIDIA Indexable Thread Turning Tool Holder, 8 in L, Top Notch Insert Shape (A08NER1)
- WIDIA Indexable Boring Bar, GSBIW31243R, 4 in L, High Speed Steel, Trigon Insert Shape (GSBIW31243R)
- MICRO 100 Quick Change, Boring Tools, Right Hand, Sharp, 0.230" Min Bore dia, Overall Length: 2" (QBB-230750-000)
- Widia Indexable Boring Bars