Shop All Indexable Boring Bars
Widia
Indexable Boring Bar, QSBI50065R, 6 in L, High Speed Steel, Triangle Insert Shape
Mfr # QSBI50065R
Zoro # G3574880
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
- Insert Shape Triangle
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # QSBI50065R
- Zoro # G3574880
- UPC # 4021169376375
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 1/2 in |
Insert Size | 21505 |
Cutting Height | 0.0075 in |
Insert Cutting Edge Length | 11.00mm |
Shank Length | 5.3500 in |
Min. Bore Dia. | 0.5630 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 6 in, QSBI50065R, 95 Degrees , 0.2960 in, T9 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 3/8in Size (1EYH1)
- STARRETT Outside Micrometer, 6", Ratchet (436.1XRL-6)
- DYNAMIC Tools 58MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025058)
- WESTWARD Hand Tap Set, HSS, M5-0.8, D4 Limit, PK3 (5TWA2)
- WIDIA Indexable Boring Bar, A10SSTFCR2, 10 in L, High Speed Steel, Triangle Insert Shape (A10SSTFCR2)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- WIDIA Indexable Boring Bar, QCBI50085R, 8 in L, Carbide, Triangle Insert Shape (QCBI50085R)
- WIDIA Indexable Thread Turning Tool Holder, 12 in L, Top Notch Insert Shape (A16NER3)
- WIDIA Indexable Boring Bar, A12SMWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (A12SMWLNR3)
- WIDIA Indexable Boring Bar, SSBI75085R, 8 in L, High Speed Steel, Triangle Insert Shape (SSBI75085R)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-360750X)
- Widia Indexable Tools