Shop All Indexable Boring Bars
Widia
Indexable Boring Bar, FCBI25045R, 4 in L, Carbide, Triangle Insert Shape
Mfr # FCBI25045R
Zoro # G3573304
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Shank Dia. 1/4 in
- Cutting Direction Right Hand
- Insert Shape Triangle
- Shank Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # FCBI25045R
- Zoro # G3573304
- UPC # 4021169359293
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 4 in |
Shank Dia. | 1/4 in |
Insert Size | 130805 |
Cutting Height | 0.0100 in |
Min. Bore Dia. | 0.2960 in |
Insert Cutting Edge Length | 7.04mm |
Shank Length | 3.5170 in |
Description
Indexable Boring Bar, Insert Shape Triangle, Overall Length 4 in, FCBI25045R, 95 Degrees , 0.1560 in, T7 Insert Screw, Coolant Through, Turning, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS BLOW GUN PISTOL GRIP SAFETY (AMA700-S)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #7 (70107)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/2 (11124)
- WIDIA Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape (SSOI5001000250R)
- WIDIA Indexable Boring Bar, A10SSTFCR2, 10 in L, High Speed Steel, Triangle Insert Shape (A10SSTFCR2)
- WIDIA Indexable Thread Turning Tool Holder, 14 in L, Top Notch Insert Shape (A20NEL3)
- WIDIA Indexable Thread Turning Tool Holder, 8 in L, Top Notch Insert Shape (A08NER1)
- WIDIA Indexable Boring Bar, A12SSDUCR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12SSDUCR3)
- WIDIA Indexable Thread Turning Tool Holder, 12 in L, Top Notch Insert Shape (A16NER3)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-180350)
- Widia Indexable Tools