Shop All Indexable Boring Bars
Widia
Indexable Boring Bar, E06MSCLPR2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape
Mfr # E06MSCLPR2
Zoro # G3573849
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Shank Dia. 3/8 in
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
- Shank Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # E06MSCLPR2
- Zoro # G3573849
- UPC # 4059782004641
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/8 in |
Insert Size | 21.51 |
Min. Bore Dia. | 0.4800 in |
Cutting Height | 0.0075 in |
Shank Length | 5.0315 in |
Insert Cutting Edge Length | 6.45mm |
Description
Indexable Boring Bar, E-SCLP, Insert Shape 80 Degrees Diamond, Overall Length 6 in, E06MSCLPR2, 95 Degrees , 1/4 in, Coolant Through, Boring, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 29PC Titanium Nitride Coated PP Drill Bit Set (DW1369)
- MORTON Adjustable Handle, Plastic Handle, M12 x 30mm screw, 80mm Handle Length (AH-937)
- MILWAUKEE TOOL M12 Redlithium 12V Xc6.0 6 Ah Battery (ML48-11-2460)
- PROTO 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (J5009MH)
- WIDIA Indexable Boring Bar, A12SMWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (A12SMWLNR3)
- WIDIA Indexable Boring Bar, A12SSDUCR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12SSDUCR3)
- WIDIA Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape (SSOI5001000250R)
- WIDIA Indexable Thread Turning Tool Holder, 14 in L, Top Notch Insert Shape (A20NEL3)
- WIDIA Indexable Thread Turning Tool Holder, 12 in L, Top Notch Insert Shape (A16NER3)
- WIDIA Indexable Boring Bar, A10SSTFCR2, 10 in L, High Speed Steel, Triangle Insert Shape (A10SSTFCR2)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- Widia Indexable Boring Bars