Shop All Indexable Boring Bars
Widia
Indexable Boring Bar, A20USCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A20USCLCR4
Zoro # G3573261
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Shank Dia. 1-1/4 in
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # A20USCLCR4
- Zoro # G3573261
- UPC # 4021169420344
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 14 in |
Shank Dia. | 1-1/4 in |
Insert Size | 432 |
Min. Bore Dia. | 1.4700 in |
Insert Cutting Edge Length | 12.90mm |
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 14 in, A20USCLCR4, 95 Degrees , 0.7650 in, Coolant Through, Boring, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 15/64 (C18011)
- DORIAN Blade Holder, 3 In L, 1 In W, 1.375 In H (73310162970)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3164)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. Deep, 33mm Impact (16303)
- WIDIA Indexable Thread Turning Tool Holder, 14 in L, Top Notch Insert Shape (A20NEL3)
- WIDIA Indexable Boring Bar, A10SSTFCR2, 10 in L, High Speed Steel, Triangle Insert Shape (A10SSTFCR2)
- WIDIA Indexable Boring Bar, SSBI75085R, 8 in L, High Speed Steel, Triangle Insert Shape (SSBI75085R)
- WIDIA Indexable Boring Bar, A12SSDUCR3, 10 in L, High Speed Steel, 55 Degrees Diamond Insert Shape (A12SSDUCR3)
- WIDIA Indexable Boring Bar, A08RSCLPR2, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A08RSCLPR2)
- WIDIA Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape (SSOI5001000250R)
- HHIP MT2 Draw Bar Boring Shank With 1-1/2~18 Thread (1001-0081)
- Widia Indexable Boring Bars