Shop All Indexable Boring Bars
Widia
Indexable Boring Bar, A16RSCLCR09, 200.00mm L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A16RSCLCR09
Zoro # G3576445
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 200.00mm
- Shank Dia. 16.00mm
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # A16RSCLCR09
- Zoro # G3576445
- UPC # 4021169806001
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Overall Length | 200.00mm |
Shank Dia. | 16.00mm |
Insert Size | 09T308 |
Min. Bore Dia. | 20.00mm |
Insert Cutting Edge Length | 9.67mm |
Cutting Height | 8.00mm |
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 200.00mm, A16RSCLCR09, 95 Degrees , 11.00mm, Coolant Through, Boring, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Hex Power Bit, Sizes 2-3, 2" L (35040/B)
- PAN AMERICAN Bit, Insert, Phillips 440-2X, 1/4 (28-002X)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 10-24 (2288-3)
- PROTO 3/4 in Drive Impact Socket 1 11/16 in Size 6 pt Standard Depth, Black Oxide (J07527)
- WIDIA Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape (SSOI5001000250R)
- WIDIA Indexable Boring Bar, A12SMWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (A12SMWLNR3)
- WIDIA Indexable Boring Bar, QCBI50085R, 8 in L, Carbide, Triangle Insert Shape (QCBI50085R)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- WIDIA Indexable Thread Turning Tool Holder, 12 in L, Top Notch Insert Shape (A16NER3)
- WIDIA Indexable Boring Bar, QSII5006251560R, 4 in L, High Speed Steel, Triangle Insert Shape (QSII5006251560R)
- HHIP 3/4 X 10" Shank S-SCLCR12-3 Indexable Boring Bar With Insert (1001-0029)
- Widia Indexable Tools