Shop All Indexable Boring Bars
Widia
Indexable Boring Bar, A08RSCLCR2, 8 in L, High Speed Steel, 80 Degrees Diamond Insert Shape
Mfr # A08RSCLCR2
Zoro # G3573374
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/2 in
- Overall Length 8 in
- Cutting Direction Right Hand
- Insert Shape 80 Degrees Diamond
- Shank Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # A08RSCLCR2
- Zoro # G3573374
- UPC # 4021169421655
- Country of Origin United States
- Category Indexable Boring Bars
Dimensions
Shank Dia. | 1/2 in |
Overall Length | 8 in |
Insert Size | 2151 |
Insert Cutting Edge Length | 6.45mm |
Min. Bore Dia. | 0.6000 in |
Cutting Height | 0.0075 in |
Description
Indexable Boring Bar, A-SCLC, Insert Shape 80 Degrees Diamond, Overall Length 8 in, A08RSCLCR2, 95 Degrees , 0.3120 in, Coolant Through, Boring, Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.323 (300 P)
- BOSCH Grinding Stone, 1/8in dia., 1-1/2in L, SC (83322)
- BLACK & DECKER SpIndle (N115813)
- KLEIN TOOLS Aviation Snips, Wire Cutter, Left, 10.063'' (1200L)
- WIDIA Indexable Thread Turning Tool Holder, 12 in L, Top Notch Insert Shape (A16NER3)
- WIDIA Indexable Boring Bar, SSBI75085R, 8 in L, High Speed Steel, Triangle Insert Shape (SSBI75085R)
- WIDIA Indexable Boring Bar, SCBIW625103R, 10 in L, Carbide, Trigon Insert Shape (SCBIW625103R)
- WIDIA Indexable Boring Bar, QSBI37555R, 5 in L, High Speed Steel, Triangle Insert Shape (QSBI37555R)
- WIDIA Indexable Boring Bar, SSOI5001000250R, 4-3/4 in L, High Speed Steel, Triangle Insert Shape (SSOI5001000250R)
- WIDIA Indexable Boring Bar, A12SMWLNR3, 10 in L, High Speed Steel, Trigon Insert Shape (A12SMWLNR3)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2 in L, Carbide (B160250)
- Widia Indexable Boring Bars