Shop All Indexable Milling Cutters
Widia
Indexable Boring Bar, 50.00mm,
Mfr # 12627276800
Zoro # G3930252
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Inserts 1
- Overall Length 46.00mm
- Insert Size 1102
- Insert Shape Triangle
- Rake 0 Degrees Axial, 0 Degrees Radial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 12627276800
- Zoro # G3930252
- UPC # 4021169016738
- Country of Origin Germany
- Category Indexable Milling Cutters
Dimensions
Overall Length | 46.00mm |
Insert Size | 1102 |
Cutting Height | 6.50mm |
Insert Cutting Edge Length | 11.00mm |
Min. Bore Dia. | 50.00mm |
Details
Item | Indexable Boring Bar |
Number of Inserts | 1 |
Insert Shape | Triangle |
Rake | 0 Degrees Axial, 0 Degrees Radial |
Side Cutting Edge Angle | 37 Degrees |
Approach Angle | 53 Degrees |
ISO Number | 12627276800 |
Insert Style | TC, TP |
ANSI Code | 12627276800 |
Cutting Application | Boring |
Description
Indexable Boring Bar
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Deep Edged, Blunt Tip, PK2 (1760099.25)
- GEARWRENCH 14 Piece 6 Point Combination SAE Wrench Set (81924)
- IRWIN Bit Holder, 7/16", 1/4", 18" (4935656)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #12 (44082)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UC200-IC)
- MICRO 100 Thread Milling Cutter, Single Form, UN Threads, Solid Carbide (TM-250-18)
- WALTER Indexable Face Mill, 3" Cutter Dia, 2.7950 in Cut Depth, F4238 Series (F4238.UB31.076.Z05.71)
- HHIP 10P 4 20 Degree Gear Cutter (2040-1047)
- FREUD Advanced 2+2 Cutter Design for 5/8" Stoc (UP016-IC)
- HHIP 16P 7 20 Degree Gear Cutter (2040-1674)
- SUMITOMO ANXS16030E04 (2S00574)
- Widia Indexable Milling Cutters