Shop All Indexable Drill Inserts
Widia
Holemaking Insert, WU25PD, 17.5000mm
Mfr # 3849194
Zoro # G8666209
original price:
$105.99
10% off
new price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 17.5000mm
- Grade WU25PD
- Application Grooving
- Chip-Breaker No
- Coating TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 3849194
- Zoro # G8666209
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 17.5000mm |
Details
Grade | WU25PD |
Application | Grooving |
Chip-Breaker | No |
Coating | TiAlN |
Cutting Direction | Right Hand |
Item | Parting and Grooving Insert |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Measurement System | Metric |
Description
Parting and Grooving Insert, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive All Accessories Set (10-Piece) (SHA91013)
- MICRO-LITE Fluorescent, Cool White (FL150)
- URREA Half round smooth files 12" (UFMM12)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4802)
- WIDIA Indexable Drilling Insert, 1/4 in, 11 Degrees (CPHB21205)
- TUNGALOY Tf Flo-Lock Insert FLG-2062L AH110, PK10 (2412203)
- KYOCERA Drilling Insert, Irregular, ZCMT 12T306 PR1225 Grade PVD Carbide (ZCMT12T306PR1225)
- WALTER Indexable Drill Inserts Square P4840P-2R-E67 WSP45 M P S (P4840P-2R-E67 WSP45)
- KYOCERA Drilling Insert, Trigon, WCMX 050308M1 KW10 Grade Uncoated Carbide (WCMX050308M1KW10)
- HHIP Dasqua 1.0-6.5Mm Taper Bore Gage (1051-0005)
- KYOCERA Drilling Insert, Trigon, WCMT 06T308 PR1230 Grade PVD Carbide (WCMT06T308PR1230)
- Widia Indexable Tools