Shop All Indexable Drill Inserts
Widia
Holemaking Insert, WU25PD, 15.8800mm
Mfr # 3850999
Zoro # G8665560
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 15.8800mm
- Grade WU25PD
- Application Grooving
- Chip-Breaker No
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 3850999
- Zoro # G8665560
- Country of Origin Germany
- Category Indexable Drill Inserts
Dimensions
Insert Size | 15.8800mm |
Details
Grade | WU25PD |
Application | Grooving |
Chip-Breaker | No |
Cutting Direction | Right Hand |
Item | Parting and Grooving Insert |
Coating | TiAlN |
Material - Machining | Carbide |
Finish - Machining | TiAlN |
Measurement System | Metric |
Description
Parting and Grooving Insert, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Pneumatic Bit, Strght Punch, .498 Shank Tu (AJXA963-18)
- BOSCH Hammer Drill Bit, Three-Flat Shank (LBH004)
- STARRETT 33/8" Diamond Grit Hole Saw (KD0338-N)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" 6 Point SAE S (CMMT43006)
- WIDIA Indexable Drilling Insert, 1/4 in, 11 Degrees (CPHB21205)
- JET Knife Insert Set Of 10 (722131)
- H & H INDUSTRIAL PRODUCTS WNMG-332 TiN Coated Carbide Insert (6052-2332)
- GWS TOOL GROUP 126277 Insert (126277)
- WALTER Indexable Drill Inserts Square P4841P-3R-E57 WSP45 M P S (P4841P-3R-E57 WSP45)
- WALTER Indexable Drill Inserts Square P4841C-8R-E57 WKP35S K P (P4841C-8R-E57 WKP35S)
- DRILL AMERICA 110Mmx5M M Drill Index Edp 11100 (HUT4019)
- Widia Indexable Drill Inserts