Shop All Collet Chucks
Widia
HC Hydraulic Sleeve
Mfr # 75HC0375
Zoro # G0370822
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Decimal Inch
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 75HC0375
- Zoro # G0370822
- Country of Origin Switzerland
- Category Collet Chucks
Dimensions
Dimension Type | Decimal inch |
Details
Item | HC HYDRAULIC SLEEVE |
Measurement System | Decimal Inch |
Cutting Direction | Neutral |
Description
HC HYDRAULIC SLEEVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Wobble Extension 3/8" Dr, 6 in L, 1 Pieces, Chrome (J5260-06W)
- DIABLO Tooth Steel Demon Cermet II Saw Blade (2 (D0748CFM)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 5/8x6 In (48-20-7601)
- HANSON High Carbon Steel Hexagon 5/8" Across Flat Die 10-32 NF (6131)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- HHIP 3/4 X 2" ER-25 Straight Shank Chuck Extension (3900-5115)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- HHIP MT3 ER-40 Collet Chuck-Drawbar End (3900-5078)
- HHIP R8 10 Piece ER-40 Spring Collet Chuck Set (3900-0004)
- GS TOOLING #12 ER16 Tap Collets (337853)
- EUROBOOR Tap collet 7/16" ANSI (TCM.7/16ANSI)
- Widia Collet Chucks