Shop All Collet Chucks
Widia
HC Hydraulic Sleeve
Mfr # 75HC0312
Zoro # G0370865
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Decimal inch
- Measurement System Decimal Inch
- Cutting Direction Neutral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 75HC0312
- Zoro # G0370865
- Country of Origin Switzerland
- Category Collet Chucks
Dimensions
Dimension Type | Decimal inch |
Details
Item | HC HYDRAULIC SLEEVE |
Measurement System | Decimal Inch |
Cutting Direction | Neutral |
Description
HC HYDRAULIC SLEEVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Disposable Film Cutter Disposable, 6 1/2 in L (DFC364NSFW)
- VIKING Reduced Shank Bit, 19mm, HSS, 135 Deg (VI 25514)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (16-646)
- IRWIN 10 Locking Pliers (4935576)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- STM CAT40 ER32-2.50 COLLET CHUCK (525421)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 1.25 in. dia. (E32-EXT-125)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- H & H INDUSTRIAL PRODUCTS ER25 Collet & Drill Chuck With JT33 Sleeve (3903-6058)
- HHIP 125mm Diameter D1-3 ER-40 Collet Chuck (3901-5041)
- Widia Collet Chucks