Shop All Toolholder Accessories
Widia
Hardware, Univ 200mm Flex Coolant Hose
Mfr # COOL-HOSE-200-FLEX
Zoro # G0195355
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Collet Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # COOL-HOSE-200-FLEX
- Zoro # G0195355
- UPC # 4059782487819
- Country of Origin United States
- Category Toolholder Accessories
Details
Item | Hardware |
Product Type | Collet Wrench |
Description
Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Spring Hose Clamp Pliers, 10" Spring Hos (85 51 250 A)
- BOSCH 5InPremiumsandwichtuckpointingdiamondbla (DD510H)
- GREENLEE Punch-Iso 50 Upc (04611)
- KEO 5/8 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55028)
- WIDIA Hardware (CKEY)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 2.013in L, Mori (C40-1500-MORI)
- Widia Toolholder Accessories