Shop All Toolholder Accessories
Widia
Hardware, M8X1.0 Banjo 300mm Flex Hose
Mfr # M8X1-BAN-JIC-HOSE-300
Zoro # G0193955
product price: $71.95
/ea
$71.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M8X1-BAN-JIC-HOSE-300
- Zoro # G0193955
- Country of Origin United States
- Category Toolholder Accessories
Details
Item | Hardware |
Description
Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 30mm Striking Face Box Wrench, 45° Offset Head (66930)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2090-P2)
- 3M Random Orbital Pistol Grip Sander, 3" (541060)
- BOJO TOOLS 3 PC Metric Plastic Wrench (ITH-BWK3-MET)
- METABO Metabo 469-34110148 Flange Nut (469-34110148)
- HAIMER Shrink Fit Machine, 350.00mm (80.143.00)
- STM 50 Taper Simple Tool Setting Stand (335220)
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- HAIMER Shrink Fit Machine, 2" dia., 570.00mm (80.100.11NG)
- STEELWORKS Boltmaster 11846 0.43-14 in. Steel Couplin Nut (619635)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- Widia Toolholder Accessories